Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
External Battery Module, Eaton 9PX6K-L UPS, 192V DC
Mfr # 9PXEBM192RT-L
Zoro # G212179461
Free Shipping & Returns
$5,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton 9PX6K-L UPS
- Voltage - Batteries 192V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PXEBM192RT-L
- Zoro # G212179461
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | External Battery Module |
For Use With | Eaton 9PX6K-L UPS |
Voltage - Batteries | 192V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Disconnect Switch, 600V AC, NEMA 12K, 3R (SETL3)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C883)
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, NEMA 3R, Hinged (A18R1810HCR)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- CYBERPOWER Standby UPS Battery Backup, 8 Outlets, 625 VA, 890 J (ST625U)
- FLUIDMASTER CONNECTR 3/8""X3/8""X60"" (6W60)
- APC UPS Battery, Mfr. No. SMX120RMBP2U, 120V DC, Detachable Cable (APCRBC118)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- Eaton Power Systems