Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
External Battery Enclosure, Eaton 9PXM UPS, Hardwired
Mfr # 9PXM12SEBM-C
Zoro # G8865782
product price: $6,359.99
/ea
Free Shipping & Returns
$6,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Eaton 9PXM UPS
- Battery Connection Hardwired
- Color Black/silver
- Input Frequency Range 60 Hz: 50 to 70 Hz, 50 Hz: 40 to 60 Hz
- Temperature range 0° to 40°C (32° to 104°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM12SEBM-C
- Zoro # G8865782
- UPC # 743172105646
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Width | 17.5 in |
Product Length/Depth | 34.5 in |
Product Height | 36.5 in |
Details
Item | External Battery Enclosure |
For Use With | Eaton 9PXM UPS |
Battery Connection | Hardwired |
Color | Black/silver |
Input Frequency Range | 60 Hz: 50 to 70 Hz, 50 Hz: 40 to 60 Hz |
Temperature range | 0° to 40°C (32° to 104°F) |
Battery management | ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement) |
Topology | Online/Double-conversion |
Extended Battery Capability | Yes |
Input Power Factor | >0.99 typical |
Relative Humidity | 5-95% non-condensing |
Compliances | TAA Compliant |
Input Nominal Voltage | 110V/220V, 120V/208V, 120V/240V, 127V/220V |
Certifications | IEC Rated |
Input connection | Hardwired |
Battery replacement | Hot-swappable internal batteries and extended battery modules (EBMs) |
Package Contents | 9PXM 12-slot external battery enclosure|9PXM user manual|Cable connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro Blade Fuses 25 Amp Ntrl 2 Blade Type PK5 (14282PK)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- SQUARE D Handle Padlock Attch, 125A, .98inWx2.75inL (QO1PL)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- VERTIV Battery Cabinet, 12V DC, 9 Ah (GXT4-48VBATT)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPS BR500 120V UPS Battery, 12V DC, 8 Ah (APC-BACK-UPS BR500 120V)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- Eaton Power Systems