Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
External Battery Enclosure, Eaton 9PXM UPS, Hardwired
Mfr # 9PXM08SEBM-C
Zoro # G8865730
product price: $5,529.99
/ea
Free Shipping & Returns
$5,529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Eaton 9PXM UPS
- Battery Connection Hardwired
- Color Black/silver
- Input Power Factor >0.99 typical
- Internal bypass Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM08SEBM-C
- Zoro # G8865730
- UPC # 743172105639
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 34.5 in |
Product Height | 25 in |
Product Width | 17.5 in |
Details
Item | External Battery Enclosure |
For Use With | Eaton 9PXM UPS |
Battery Connection | Hardwired |
Color | Black/silver |
Input Power Factor | >0.99 typical |
Internal bypass | Yes |
Compliances | TAA Compliant |
Input Frequency Range | 60 Hz: 50 to 70 Hz, 50 Hz: 40 to 60 Hz |
Input connection | Hardwired |
Package Contents | 9PXM 8-slot external battery enclosure|9PXM user manual|Cable connectors |
Battery management | ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement) |
Temperature range | 0° to 40°C (32° to 104°F) |
Relative Humidity | 5-95% non-condensing |
Extended Battery Capability | Yes |
Battery replacement | Hot-swappable internal batteries and extended battery modules (EBMs) |
Certifications | IEC Rated |
Topology | Online/Double-conversion |
Input Nominal Voltage | 110V/220V, 120V/208V, 120V/240V, 127V/220V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- CARLON Meter Riser/Adapt Gry Pvc 3X24 (E954LXX)
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- NVENT ERICO Intersystem Bonding Termination, 14-2 AWG (IBTB)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- SELKIRK CORPORATION Selkirk 206520 6 in. Wall Band - pack of 4 (42289)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (MINUTEMAN-PML 9002)
- Eaton Power Systems