Shop All Control Relays
Eaton
Extension Module, Inputs 8, Outputs 4
Mfr # EASY-E4-UC-12RCX1
Zoro # G4451572
original price:
$194.91
12% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inputs 4 Digital, 4 Digital or Analog
- Depth 2.35 in
- Includes Screw Terminals
- For Use With EasySoft PLC Software
- Features Easy E4 Nano PLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EASY-E4-UC-12RCX1
- Zoro # G4451572
- Country of Origin Germany
- Category Control Relays
Dimensions
Depth | 2.35 in |
Height | 3.54 in |
Width | 2.81 in |
Details
Number of Inputs | 4 Digital, 4 Digital or Analog |
Includes | Screw Terminals |
Item | Extension Module |
For Use With | EasySoft PLC Software |
Features | Easy E4 Nano PLC |
Number of Outputs | 4 |
Power Required | 12 to 24V DC |
Amps | 8 A |
Input Voltage | 12/24V DC, 24V AC |
Slots | Expand Up to 188 I/O |
Output Type | Relay |
Description/Special Features | Analog Available, Ethernet Built-in, Many Accessories Available, Real Time Clock, High Speed Counters |
Clock | Yes |
Timers | 32 |
Display | No Display |
Port Type | Ethernet Port Built-in, MicroSD Memory Card Slot, Modbus, Webserver |
Counters | 36 |
Description
Extension Module, Input Voltage 12/24V DC, 24V AC, Output Type Relay, 8 A Amps, Expand Up to 188 I/O Slots, Number of Inputs 4 Digital, 4 Digital or Analog, Number of Outputs 4, Counters 36, Timers 32, Yes Clock, No Display Display, Port Type Ethernet Port Built-in, MicroSD Memory Card Slot, Modbus, Webserver, Analog Available, Ethernet Built-in, Many Accessories Available, Real Time Clock, High Speed Counters, Depth 2.35 in, Height 3.54 in, Width 2.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-10-BK)
- HUBBELL Paralleling Tee, Red, Female-Male-Male (HBLPTR)
- LEGRAND Urge Protective Duplex Receptacle, Number of Gangs: 1 Nylon, Matte Finish, White (5262WSP)
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips (G3006E)
- EATON IEC Control Relay, 4NO, 24VDC, 16A (XTRE10B40TD)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RCX1)
- EATON FREEDOM SERIES 120V-AC CONTROL RELAY (D15CR22AB)
- EATON IEC Control Relay2NO/2NC480VAC16A (XTRE10B22C)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- EATON 120V-DC CONTROL RELAY (BFD44S)
- SIEMENS IEC Control Relay, 2NO/2NC, 120VAC, 10A (3RH21221AK60)
- Eaton Control Relays