Shop All Control Relays
Eaton
Extension Module, Inputs 8, Outputs 4
Mfr # EASY-E4-UC-12RC1
Zoro # G4451597
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Diagnostic LED Display, Easy E4 Nano PLC
- For Use With EasySoft PLC Software
- Power Required 12 to 24V DC
- Number of Outputs 4
- Number of Inputs 4 Digital, 4 Digital or Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EASY-E4-UC-12RC1
- Zoro # G4451597
- Country of Origin Germany
- Category Control Relays
Dimensions
Width | 2.81 in |
Depth | 2.35 in |
Height | 3.54 in |
Details
Features | Diagnostic LED Display, Easy E4 Nano PLC |
Item | Extension Module |
For Use With | EasySoft PLC Software |
Power Required | 12 to 24V DC |
Number of Outputs | 4 |
Number of Inputs | 4 Digital, 4 Digital or Analog |
Includes | Screw Terminals |
Timers | 32 |
Output Type | Relay |
Clock | Yes |
Display | LCD |
Input Voltage | 12/24V DC, 24V AC |
Port Type | Ethernet Port Built-in, MicroSD Memory Card Slot, Modbus, Webserver |
Description/Special Features | Analog Available, Ethernet Built-in, Many Accessories Available, Real Time Clock, High Speed Counters |
Slots | Expand Up to 188 I/O |
Amps | 8 A |
Counters | 36 |
Description
Extension Module, Input Voltage 12/24V DC, 24V AC, Output Type Relay, 8 A Amps, Expand Up to 188 I/O Slots, Number of Inputs 4 Digital, 4 Digital or Analog, Number of Outputs 4, Counters 36, Timers 32, Yes Clock, LCD Display, Port Type Ethernet Port Built-in, MicroSD Memory Card Slot, Modbus, Webserver, Analog Available, Ethernet Built-in, Many Accessories Available, Real Time Clock, High Speed Counters, Depth 2.35 in, Height 3.54 in, Width 2.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 22 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-03-04-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GCW2)
- ZORO SELECT 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR82ID)
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A (8501XMO40V02)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 120VAC, 10A (XTRM10A22A)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- Eaton Control Relays