Shop All Control Relays
Eaton
Extension Module, Inputs 8, Outputs 4
Mfr # EASY-E4-DC-12TC1
Zoro # G4451588
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 24V DC
- Height 3.54 in
- For Use With EasySoft PLC Software
- Number of Inputs 4 Digital, 4 Digital or Analog
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EASY-E4-DC-12TC1
- Zoro # G4451588
- Country of Origin Germany
- Category Control Relays
Dimensions
Height | 3.54 in |
Width | 2.81 in |
Depth | 2.35 in |
Details
Power Required | 24V DC |
For Use With | EasySoft PLC Software |
Number of Inputs | 4 Digital, 4 Digital or Analog |
Item | Extension Module |
Number of Outputs | 4 |
Includes | Screw Terminals |
Features | Diagnostic LED Display, Easy E4 Nano PLC |
Output Type | Transistor |
Input Voltage | 24V AC/DC |
Timers | 32 |
Slots | Expand Up to 188 I/O |
Description/Special Features | Analog Available, Ethernet Built-in, Many Accessories Available, Real Time Clock, High Speed Counters |
Clock | Yes |
Port Type | Ethernet Port Built-in, MicroSD Memory Card Slot, Modbus, Webserver |
Display | LCD |
Counters | 36 |
Description
Extension Module, Input Voltage 24V AC/DC, Output Type Transistor, Expand Up to 188 I/O Slots, Number of Inputs 4 Digital, 4 Digital or Analog, Number of Outputs 4, Counters 36, Timers 32, Yes Clock, LCD Display, Port Type Ethernet Port Built-in, MicroSD Memory Card Slot, Modbus, Webserver, Analog Available, Ethernet Built-in, Many Accessories Available, Real Time Clock, High Speed Counters, Depth 2.35 in, Height 3.54 in, Width 2.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 ST4 120.00)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 10ft (HS-105 2-1/2 Clr 10)
- BURNDY Ground Connector, 4AWG, 2In (GL2626)
- EATON IEC Mini Control Relay4NO120VAC10A (XTRM10A40A)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-DC-12TCX1)
- EATON IEC Control Relay2NO/2NC208VAC16A (XTRE10B22E)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RCX1)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 120VAC, 10A (XTRM10A22A)
- Eaton Control Relays