Shop All Control Relays
Eaton
Extension Module, Inputs 8, Outputs 4
Mfr # EASY-E4-AC-12RC1
Zoro # G4451563
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screw Terminals
- For Use With EasySoft PLC Software
- Power Required 100 to 240V AC
- Number of Inputs 8 Digital
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EASY-E4-AC-12RC1
- Zoro # G4451563
- Country of Origin Estonia
- Category Control Relays
Dimensions
Width | 2.81 in |
Height | 3.54 in |
Depth | 2.35 in |
Details
Includes | Screw Terminals |
For Use With | EasySoft PLC Software |
Power Required | 100 to 240V AC |
Number of Inputs | 8 Digital |
Number of Outputs | 4 |
Features | Diagnostic LED Display, Easy E4 Nano PLC |
Item | Extension Module |
Display | LCD |
Port Type | Ethernet Port Built-in, MicroSD Memory Card Slot, Modbus, Webserver |
Description/Special Features | Analog Available, Ethernet Built-in, Many Accessories Available, Real Time Clock, High Speed Counters |
Input Voltage | 100 to 240V AC |
Output Type | Relay |
Clock | Yes |
Slots | Expand Up to 188 I/O |
Amps | 8 A |
Timers | 32 |
Counters | 36 |
Description
Extension Module, Input Voltage 100 to 240V AC, Output Type Relay, 8 A Amps, Expand Up to 188 I/O Slots, Number of Inputs 8 Digital, Number of Outputs 4, Counters 36, Timers 32, Yes Clock, LCD Display, Port Type Ethernet Port Built-in, MicroSD Memory Card Slot, Modbus, Webserver, Analog Available, Ethernet Built-in, Many Accessories Available, Real Time Clock, High Speed Counters, Depth 2.35 in, Height 3.54 in, Width 2.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A01A)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412202410C)
- EATON IEC Control Relay, 2NO/2NC, 24VDC, 16A (XTRE10B22TD)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RC1)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RCX1)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 110 V DC standard coil (CAD50FD)
- Eaton Electrical Relays