Shop All Push Button Switches
Eaton
ExtendPushButtonOperator, NonIllum, Green
Mfr # M22-D-G-K11
Zoro # G3634378
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-D-G-K11
- Zoro # G3634378
- UPC # 786685276311
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Product Width | 5 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.26 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Description
Extended Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (31NT91-7)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2501N)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (ATQR2-1/2)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- EATON Push Button, 22.5 mm, 2NO, White (M22-DL-W-K20-230W)
- EATON Push Button operator, 30 mm, Black (HT8AEH)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- EATON IllumPushButton, FullVoltage, Green, 1NO (M22-DRL-G-K10-G)
- EATON Non-Illuminated Push Button, 22 mm, 2NO, Green (C22-D-G-X1-K20)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- Eaton Push Buttons & Indicators