Shop All Push Button Switches
Eaton
ExtendPushButton, Blk, Grn, Rd, Wht, Ylw, 22mm
Mfr # M22-DH-X-SWRGYB
Zoro # G3634116
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DH-X-SWRGYB
- Zoro # G3634116
- UPC # 786685276076
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 7 in |
Product Width | 5 in |
Product Height | 1.5 in |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.26 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Description
Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA400519)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLKR002)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- EATON Push Button, 22.5 mm, 2NC, Red (M22-DL-R-K02-R)
- EATON Flush Push Button, LED, 22mm (M22-DGL-X)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SWRGYB)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH4)
- Eaton Push Buttons & Indicators