Shop All Push Button Switches
Eaton
ExtendedPushButtonOperator, Non-Illum, Red
Mfr # M22-DH-R-K02
Zoro # G3634892
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DH-R-K02
- Zoro # G3634892
- UPC # 786685276229
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1 in |
Product Length/Depth | 2 in |
Product Width | 2 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Depth | 2.56 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14" L Miniature Cable Tie BK PK 100 (TY5234MX)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0808" Diameter, 60 Volts (12STRREDGPT25)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8CBRB)
- EATON Ill Mtn Pb Sil-bzl Extd Red, 22.5 mm, Amber (M22-DRLH-A)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R-GB0)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K10)
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round (3SU1001-3AB42-0AK0)
- Eaton Push Button Switches