Shop All Push Button Switches
Eaton
ExtendedPushButtonOperator, Non-Illum, Red
Mfr # M22-DH-R-K01
Zoro # G3635242
original price:
$21.05
15% off
new price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DH-R-K01
- Zoro # G3635242
- UPC # 786685276335
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 5 in |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Overall Height | 1 in |
Overall Depth | 2.56 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Description
Extended Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (601)
- FLEX-STRUT Channel Nut, Short Spring, 3/8" (FS-3/8SS E/G)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/35)
- TELEMECANIQUE SENSORS Inductive Sensor 240Vac 300Ma Xs (XS4P30MA230)
- EATON Push Button operator, 22 mm, Red (M22M-D-R-X0)
- EATON Ill Mtn Pb Sil-bzl Flsh Wht, 22.5 mm, Yellow (M22-DRLH-Y)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R-X0)
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SRG)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8AARAB)
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- Eaton Switches