Shop All Push Button Switches
Eaton
ExtendedPushButtonOperator, Non-Illum, Red
Mfr # M22-DGH-R-K02
Zoro # G3635391
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DGH-R-K02
- Zoro # G3635391
- UPC # 786685276274
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Product Width | 5 in |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.56 in |
Overall Height | 1 in |
Description
Extended Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62175)
- POWER FIRST 25 ft. Extension Cord 14/3 Gauge OR/BK (52NY20)
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 2 Pole, 120/240V AC (QOB245)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC20)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DH-S)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K02)
- EATON Extended Push Button, Blue, Non-Illum, 22mm (M22-DRH-B)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- EATON PUSHBUTTON (820A2C1J35L2N1 96182 0810)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A (PB5E)
- Eaton Push Button Switches