Shop All Push Button Switches
Eaton
ExtendedPushButtonOperator, Non-Illum, Red
Mfr # M22-DGH-R-K01
Zoro # G3635260
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DGH-R-K01
- Zoro # G3635260
- UPC # 786685275208
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Product Width | 5 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Depth | 2.56 in |
Panel Cutout Diameter | 22 mm |
Description
Extended Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 25ft, 12/4, 20A, SOW, Black (LIV1025)
- ANCOR 16-14 Heatshrink Butt Connectors - 100-Pack (309199)
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 (3LR60)
- HAMMOND N1 Screw Cover, 16 x 12 x 4, Steel/Gray (CS16124)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8DBRB)
- EATON FlushPushButtonOperator, NonIllum, Red, 1NO (M22-D-R-K10)
- EATON Push Button operator, 30 mm, Black (HT8AEH)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K02)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8AARB)
- EATON Ill Mom Pb Sil-bzl Extd Red, 22.5 mm, Amber (M22-DLH-A)
- Eaton Push Button Switches