Shop All Push Button Switches
Eaton
ExtendedPushButton, Yellow, Non-Illum, 22mm
Mfr # M22-DGH-Y
Zoro # G3633617
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DGH-Y
- Zoro # G3633617
- UPC # 786685276397
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 5 in |
Product Width | 5 in |
Product Length/Depth | 1 in |
Overall Depth | 2.26 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Description
Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- CANTEX Conduit Outlet Body, PVC, LR, Color: Gray (5133653)
- SIEMENS Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V (3RU21161BB0)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SRG)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AAGA)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8GDRABF7)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K20)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Black (HT8AEHB)
- EATON Push Button operator, 22 mm, Black (M22M-DRP-S)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR24R)
- Eaton Push Buttons & Indicators