Shop All Push Button Switches
Eaton
ExtendedPushButton, White, Non-Illum, 22mm
Mfr # M22-DH-W
Zoro # G3632302
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DH-W
- Zoro # G3632302
- UPC # 786685275949
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 2 in |
Product Height | 1 in |
Product Length/Depth | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.26 in |
Overall Height | 1 in |
Description
Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Device, Receptacle, Single, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Black (5461BLK)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- MERSEN Pwr Dist Block, 85A, 1P, 14-4 AWG, 600VAC/DC (MPDB63101)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8CBRB)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DH-R-K02)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8ABRB)
- EATON Push Button operator, 22 mm, Blue (M22M-DRH-B)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S)
- DAYTON Push Button operator, 22 mm, Red (30G117)
- Eaton Push Buttons & Indicators