Shop All Push Button Switches
Eaton
ExtendedPushButton, Green, Non-Illum, 22mm
Mfr # M22-DGH-G
Zoro # G3633188
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DGH-G
- Zoro # G3633188
- UPC # 786685275154
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.17 in |
Product Height | .65 in |
Product Width | 1.17 in |
Overall Depth | 2.26 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- BURNDY Mechancl Conn, Lay-In Lug, 4 to 14 AWG, PK5 (BGBL4)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DGH-R)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K01)
- EATON Push Button operator, 22 mm, No Cap (M22M-D-X)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- EATON Ill Mtn Pb Sil-bzl Extd Blu, 22.5 mm, Blue (M22-DRL-B)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- Eaton Switches