Shop All Push Button Switches
Eaton
ExtendedPushButton, Black, Non-Illum, 22mm
Mfr # M22-DRH-S
Zoro # G3634168
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DRH-S
- Zoro # G3634168
- UPC # 786685276144
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | .5 in |
Overall Width | 1 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.26 in |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM2D50-240)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (RC10-10FL)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37116103)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Polycarb (Q12129PCD)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R-XO)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DH-R-K01)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- EATON Push Button operator, 22 mm, Green (M22M-D-G-GB1)
- EATON Push Button operator, 22 mm, Black (M22M-DP-S)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800H-QRBH10GAP)
- Eaton Push Button Switches