Shop All Push Button Switches
Eaton
ExtendedPushButton, Black, Non-Illum, 22mm
Mfr # M22-DH-S
Zoro # G3634159
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DH-S
- Zoro # G3634159
- UPC # 786685276021
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1 in |
Product Width | 1.5 in |
Product Height | 1 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.26 in |
Description
Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR2B)
- AIMS POWER Remote Monitor (REMOTELF)
- NVENT HOFFMAN Conduit Hole Seal, 1.67 In Hole, Steel (AS125)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Finger Grip, Plunger Actuator, SPDT (1DM401)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- EATON Push Button operator, 22 mm, White (M22M-D-W)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Black (HT8AAHF1Q1)
- EATON Ill Mom Pb Guarded Extd Yel, 22.5 mm, Green (M22-DGLH-G)
- EATON ExtendedPushButton, Green, Non-Illum, 22mm (M22-DH-G)
- DAYTON Push Button operator, 22 mm, Red (30G118)
- Eaton Push Buttons & Indicators