Shop All Push Button Switches
Eaton
ExtendedPushButton, Black, Non-Illum, 22mm
Mfr # M22-DGH-S
Zoro # G3634000
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver guarded
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DGH-S
- Zoro # G3634000
- UPC # 786685275093
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 7 in |
Product Width | 4.5 in |
Product Height | .1 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.26 in |
Overall Width | 1 in |
Description
Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001W)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 25' Length, 0.0641" Diameter, Natural (14BCW25)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D10S)
- EATON Push Button operator, 22 mm, Red (M22M-DRP-R)
- EATON Non-ill Mom Pb Sil-bzl Flat Red, 22.5 mm, Red (M22-D-R-X0)
- EATON Push Button operator, 22 mm, Black (M22M-DRP-S)
- EATON Ill Mom Pb Guarded Extd Yel, 22.5 mm, Green (M22-DGLH-G)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (10250T706B)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DGH-W)
- Eaton Push Button Switches