Shop All Push Button Switches
Eaton
Extended Push Button, Red, Non-Illum, 22mm
Mfr # M22-DRH-R
Zoro # G3633090
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DRH-R
- Zoro # G3633090
- UPC # 786685276496
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 5 in |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.26 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62K)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Lever, Roller Actuator, 2NC/2NO, 10A @ 600V AC Contact Rating (9007CB33)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-GB1-GB0)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AEGAB)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLK-W)
- EATON Push Button operator, 22 mm, Black (M22M-DRP-S)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (10250T714R)
- EATON Push Button operator, 22 mm, Blue (M22M-DRH-B)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G-GB1)
- Eaton Push Button Switches