Shop All Push Button Switches
Eaton
Extended Push Button, Blue, Non-Illum, 22mm
Mfr # M22-DH-B
Zoro # G3632278
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DH-B
- Zoro # G3632278
- UPC # 786685276410
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.5 in |
Product Width | 5 in |
Product Length/Depth | 7 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.26 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Height | 1 in |
Description
Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHER REGLOMAT Safety Controller, Automatic reset, 24VAC/DC, Safety Category 3 CEN (ESD3-04-24ACDC)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (21124301)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, 7 Ah, Detachable Cable (RBC32)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K11)
- EATON Push Button operator, 22 mm, Red (M22M-DP-R)
- EATON Push Button operator, 22 mm, Blue (M22M-DRH-B)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- EATON Push Button, 22.5 mm, 1NO/1NC, White (M22-DRL-W-K11-W)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-DR-Y)
- Eaton Push Buttons & Indicators