Shop All Uninterruptible Power Supplies (UPS)
Eaton
Extended Fingers High Density Vertical Managers
Mfr # ETN-SB87019SX2FB
Zoro # G0158482
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ETN-SB87019SX2FB
- Zoro # G0158482
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Extension UPS Battery |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Light Timer System, 4 ft. Sta (JSV4T)
- SIEMENS Push Button, 22mm, Blue, Metal Bezel (3SU1150-0AB50-1FA0)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-25)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-100BK)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- Eaton Uninterruptible Power Supplies (UPS)