Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Ext Bat, 21FE
Mfr # 21FE
Zoro # G0246037
product price: $30,505.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$30,505.99
Free 30-Day Returns
Key Features
- Product Length/Depth 35 in
- Type Battery Pack
- Product Height 50 in
- Topology Ferroresonant
- Product Width 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 21FE
- Zoro # G0246037
- UPC # 743172002624
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 35 in |
Product Height | 50 in |
Product Width | 58 in |
Details
Item | UPS Battery |
Type | Battery Pack |
Topology | Ferroresonant |
Certifications | UL Listed |
VA rating | 4.30 - 7 kVA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FA)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- RANCO Temperature Ctrl, 1 5/16 in H, 3 in L, 16A (MT-530E-SUPER)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- APC APC RBC24 Replacement Battery Cartridge #24 (RBC24)
- BATTERY CLERK AJC® APC BN700MC 12V 9Ah UPS Battery (APC-BN700MC)
- VERACITY Highwire Powerstar Camera Backbox (VHW-HWPS-CBB)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- MASTER ELECTRONICS Master Electrician 02356-01ME 40 ft. White Round Vinyl Outdoor Extension Cord (486087)
- Eaton Power Systems