Shop All Relay Accessories
Eaton
Expansion Module, Remote Reset, Modbus RTU
Mfr # C440-XCOM
Zoro # G3676766
original price:
$62.79
15% off
new price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remote Reset, 18 to 30V DC, Modbus RTU, RS485
- Case Color Black
- Depth 2.1 in
- Mounts On XTOE or C440 Electronic Overload
- Standards CE Certified, cUL Listed, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C440-XCOM
- Zoro # G3676766
- UPC # 786685423609
- Country of Origin Dominican Republic
- Category Relay Accessories
Dimensions
Depth | 2.1 in |
Depth (In.) | 2.1 in |
Length (In.) | 3.2 in |
Width (In.) | 2.4 in |
Length | 3.2 in |
Width | 2.4 in |
Height | 2.1 in |
Product Width | 2.1 in |
Product Length/Depth | 2.4 in |
Product Height | 3.2 in |
Details
Type | Remote Reset, 18 to 30V DC, Modbus RTU, RS485 |
Case Color | Black |
Item | Expansion Module |
Mounts On | XTOE or C440 Electronic Overload |
Standards | CE Certified, cUL Listed, UL Listed |
For Use With | C440 and XTOE Overload Relay |
Module Function | Remote Reset |
Compatible Series | C440, XTOE |
Certifications | UL Listed |
Compliances | CE Marked |
Special features | Used with electronic overload relays |
Product Name | Eaton control product expansion module |
Description
Expansion Module, For Use With C440 and XTOE Overload Relay, Module Function Remote Reset, Compatible Series C440, XTOE, Standards CE Certified, cUL Listed, UL Listed, Height 2.1 in, Length 3.2 in, Width 2.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-625-SP4)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 18 A, Reversing: No (DPE18G7)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- ABB Flexitest Test Plug Other Electrical Component (292B319G23)
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR645DIN-DC45)
- Eaton Relay Accessories