Shop All Chartless Digital Recorder Accessories
Eaton
Ethernet Communication Adapter, 24 VDC
Mfr # C441T
Zoro # G4987805
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C441
- Manufacturers Warranty Length 1 yr
- Accessory Type Ethernet Communication Adapter, 24 VDC
- Overall Height 1 in
- Compatible Product Type Data Recorder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C441T
- Zoro # G4987805
- UPC # 786685625874
- Country of Origin China
- Category Chartless Digital Recorder Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Width | 2 1/2 in |
Overall Length | 4 3/4 in |
Details
Item | Ethernet Communication Adapter (24 VDC) |
For Use With | C441 |
Accessory Type | Ethernet Communication Adapter, 24 VDC |
Compatible Product Type | Data Recorder |
Product Type | Ethernet Communication Adapter |
Description
Ethernet Communication Adapter (24 VDC), Product Type Ethernet Communication Adapter, Includes Not Applicable, Compatible Product Type Data Recorder, Compatible with Manufacturer Model Number C441, Manufacturers Warranty Length 1 yr, Overall Height 1 in, Overall Length 4 3/4 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 250 PSI (682-3)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158D)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn, 304SS Rear Flange, Maximum Indicating Pointer, -40 Degree Service Filled (40-901-3000-psi/kPa-SSRF-MIP-GY40)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 5000Psi/Kpa (PFQ138)
- EATON Ethernet Communication Adapter, 120 VAC (C441R)
- MONARCH Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W (5380-151)
- MONARCH Internal Rechargeable Battery (6280-046)
- B&K PRECISION Paperless Recorder, 20 to 200 Channl, LCD (DAS220-BAT)
- MONARCH Universal Charger, 3 Pc Min (6280-022)
- MONARCH Resistor, 50 Ohm, Shunt, Accuracy 0.1pct (5380-152)
- Eaton Chartless Digital Recorder Accessories