Shop All Power Strips
Eaton
Epdu, Re, 1U, L5-30P, (10) 5-20R
Mfr # TPC115-10D
Zoro # G0561728
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 125V
- Color Black
- Cord Length 15 ft
- Max. Amps 24A
- Mounting Style Horizontal Rackmount/1U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TPC115-10D
- Zoro # G0561728
- UPC # 786685288772
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Voltage | 110 to 125V |
Color | Black |
Max. Amps | 24A |
Mounting Style | Horizontal Rackmount/1U |
NEMA Receptacle Configuration | (10) 5-20R |
NEMA Plug Configuration | L5-30P |
Series | RE |
Hz | 50/60 Hz |
Phase | 1 |
Features | 2P 15A Circuit Breaker |
Circuit Breaker | Yes |
Watts | 2.88kW |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P2U)
- SCHNEIDER ELECTRIC USA Rack PDU Basic 1U Surge Protector16A (AP9563)
- TRIPP LITE Power Strip, 8-Outlet, RA, 5-15P, 24in cord (PS2408RA)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- MASTER ELECTRONICS Master Electrician RC-021-TR-020 Indoor & Outdoor Digital Timer With Remote Control (167411)
- 360 ELECTRICAL 5Out Sur ProtectorUSB (36052-5CA4ES-A1)
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- Eaton Power Strips