Shop All Power Strips
Eaton
Epdu, Re, 1U, C20, (12) C13
Mfr # TPC2365-R
Zoro # G9645860
product price: $1,540.99
/ea
Free Shipping & Returns
$1,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240V
- Color Black
- Max. Amps 16A
- Mounting Style Horizontal Rackmount/1U
- NEMA Receptacle Configuration (12) C13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TPC2365-R
- Zoro # G9645860
- UPC # 786683023924
- Country of Origin Unknown
- Category Power Strips
Dimensions
Width | 19 in |
Depth | 7 in |
Height | 1.7 in |
Dimensions | 7 in D x 1.7 in H x 19 in W |
Details
Voltage | 100 to 240V |
Color | Black |
Max. Amps | 16A |
Mounting Style | Horizontal Rackmount/1U |
NEMA Receptacle Configuration | (12) C13 |
NEMA Plug Configuration | C20 |
Watts | 3.33kW |
Phase | 1 |
Hz | 50/60 Hz |
Features | 2P 20A Circuit Breaker |
Series | RE |
Standards | UL 60950-1, CE Marked |
Circuit Breaker | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 3-Gang White Medium Size Toggle Wall Plate (PJ3W)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3425006)
- CANTEX Male Adapter, 1-1/2 In Conduit, PVC (5140107)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- CYBERPOWER Cyberpower Systems P4WSU 120V 4.2A 4 USB Surge Protectors (P4WSU)
- POWER FIRST Surge Protector Outlet Strip, White (52NY42)
- TRIPP LITE Vertical Power Strip, 16 Outlets, 15 ft. Cord, 48" Length (PS4816)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 6 Outlets (53C6M-2N7)
- TRIPP LITE Power Strip, Hospital, 6 20A, 25ft cord (PS625HG20AOEM)
- POWER FIRST Outlet Strip, 15 ft., 12 Outlets, Aluminum (52NY35)
- TRIPP LITE Surge, Datashield, Serial, In-Line, DB9 (DB9)
- Eaton Power Strips