Shop All Power Strips
Eaton
Epdu, Re, 1U, 5-15P, (10) 5-15R
Mfr # TPC115-10A/LT
Zoro # G0497836
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 125V
- Color Black
- Cord Length 9 ft
- Max. Amps 12A
- Mounting Style Horizontal Rackmount/1U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TPC115-10A/LT
- Zoro # G0497836
- UPC # 786685288635
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 9 ft |
Details
Voltage | 110 to 125V |
Color | Black |
Max. Amps | 12A |
Mounting Style | Horizontal Rackmount/1U |
NEMA Receptacle Configuration | (10) 5-15R |
NEMA Plug Configuration | 5-15P |
Series | RE |
Features | 1P 15A Circuit Breaker |
Phase | 1 |
Hz | 50/60 Hz |
Circuit Breaker | Yes |
Watts | 1.44kW |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31SG3EXX)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- NVENT HOFFMAN Type 12 Hinged Window Kit, 16.00x12.00x1.49, Gray, Steel (APWK1612H)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-HG)
- WIREMOLD Plugmold, Wh, 3 TR Otlet, 3 USB Port, 5 ft. (WH20GB509TRUSBA)
- HAMMOND 20A 12 Outlet Vertical Strip w/ switch, 15 ft. tw.lock shielded cord, 77 in. long, Toolless Mount (1589H77D1JV)
- TRIPP LITE Protect It Surge Protector, 4 Side-Mount Outlet, Direct Plug-In, 720J (TLP4BK)
- GLOBAL INDUSTRIAL 12 6 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500881)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517)
- HAMMOND 20 AMP POWER BAR, 4 OUTLETS (1589T4F1)
- Eaton Power Strips