Shop All Power Strips
Eaton
Epdu Mi 38U-A In: L21-30, EMI344-10
Mfr # EMI344-10
Zoro # G5154537
product price: $1,859.99
/ea
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208V
- Color Black
- Cord Length 10 ft
- Max. Amps 24A
- Mounting Style Vertical Rackmount/0U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EMI344-10
- Zoro # G5154537
- UPC # 786685955339
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 10 ft |
Width | 2.05 in |
Depth | 66-1/2 in |
Height | 2.09 in |
Dimensions | 66-1/2 in D x 2.09 in H x 2.05 in W |
Details
Voltage | 120/208V |
Color | Black |
Max. Amps | 24A |
Mounting Style | Vertical Rackmount/0U |
NEMA Receptacle Configuration | (24) 5-20R |
NEMA Plug Configuration | L21-30P |
Communication Port | RS-232 |
Series | Metered Input |
Features | Ethernet Interface |
Hz | 50/60 Hz |
Standards | UL Listed |
Phase | 3 |
Circuit Breaker | Yes |
Watts | 8.64kW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27022301)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK (BV2-100)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24..230V LED M16x1.5 (7000-29281-0000000)
- SLIDERBOX Wall - Switch/Receptacle, 1 Gang, PVC, Wall - Switch/Receptacle (SB-1)
- SOUTHWIRE 9Out 36" Pwr Strip (5153)
- TRIPP LITE Protect It Surge Protector, 6 Rotatable Outlet, Direct-Plug In, 1500J (SWIVEL6)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-WT)
- VIRTUAL PS-304 White Mini 3 Outlet Power Strip (VI583579)
- Eaton Extension Cords & Power Strips