Shop All Power Strips
Eaton
Epdu Mi 38U-A In: L21-30, EMI310-10
Mfr # EMI310-10
Zoro # G5239036
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208V
- Color Black
- Cord Length 10 ft
- Max. Amps 24A
- Mounting Style Vertical Rackmount/0U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EMI310-10
- Zoro # G5239036
- UPC # 743172050410
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 10 ft |
Dimensions | 2.05 in D x 66-1/2 in H x 2.1 in W |
Depth | 2.05 in |
Width | 2.1 in |
Height | 66-1/2 in |
Details
Voltage | 120/208V |
Color | Black |
Max. Amps | 24A |
Mounting Style | Vertical Rackmount/0U |
NEMA Receptacle Configuration | (1) 5-20R, (30) C13, (6) C19 |
NEMA Plug Configuration | L21-30P |
Watts | 8.64kW |
Phase | 3 |
Circuit Breaker | Yes |
Communication Port | RS-232 |
Series | Metered Input |
Hz | 50/60 Hz |
Features | Ethernet Interface |
Standards | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- ECLIPSE Test Set, LED, Butt, w/Hanger (400-042)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BDB)
- CANTEX BODY CONDUIT PVC LB3"" (5133670U)
- STEREN Outlet 90-Deg Plastic Surge Protector St (905-105)
- TRIPP LITE Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk (SK30USB)
- FELLOWES Six-Outlet Power Strip, 120v, 4ft Cord (99000)
- TRIPP LITE Power Strip, 6-Outlet, Industrial, 4ft cord (PS6)
- PRIME SURGE TAP 3 OUTLET W/USB (PBUSB343S)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 8 ft. Cord, 1440 Joules, Gray (TLP808)
- RCA Six Outlet Swivel Surge Protector, 6 Outlets, 1200 Joules, White (PSWTS6FV)
- Eaton Power Strips