Shop All Power Strips
Eaton
Epdu Ma 2U In: L5-30P 24
Mfr # EMAU05-10
Zoro # G5237952
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Color Black
- Cord Length 10 ft
- Max. Amps 24A
- Mounting Style Horizontal Rackmount/2U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EMAU05-10
- Zoro # G5237952
- UPC # 743172082688
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 10 ft |
Dimensions | 19 in D x 5 in H x 3.4 in W |
Height | 5 in |
Depth | 19 in |
Width | 3.4 in |
Details
Voltage | 120V |
Color | Black |
Max. Amps | 24A |
Mounting Style | Horizontal Rackmount/2U |
NEMA Receptacle Configuration | (16) 5-20R |
NEMA Plug Configuration | L5-30P |
Watts | 2.88kW |
Series | Managed |
Phase | 1 |
Standards | UL Listed |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDYEL500)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JKS-6)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 5 PK (509127-2005)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- WOODS Power Strip 6Out Gry (41386)
- ELECTRIDUCT Metal Conference Power and Data Centers (PDC-SW-GMPT-METAL-BK)
- BELKIN Belkin Components BE10823012 12 ft. Cord Office Series Surge Master Surge Protector; 8 Outlets- 3390 Joules (BE10823012)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER6TEL)
- POWERZONE Power Strip Blk 6Out 3Ft (OR922009)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- Eaton Power Strips