Shop All Uninterruptible Power Supplies (UPS)
Eaton
Epdu G3Hd Ma 460P9W 48A 10Ft-Front 6Xdp-20A 42Xc13 Length 80.51 Inch
Mfr # EMACFL2XJE2E2K2
Zoro # G0145952
Free Shipping & Returns
$4,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EMACFL2XJE2E2K2
- Zoro # G0145952
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 4P 5W 277/480VAC L22-20P BK/WT (HBL2521)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, NEMA 12; 13, Hinged (A364212WFLP)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- Eaton Uninterruptible Power Supplies (UPS)