Shop All Uninterruptible Power Supplies (UPS)
Eaton
Epdu G3Hd Ma 460P9W 48A 10Ft-Front 6Xdp-20A 24Xc13, 12Xc19 Length
Mfr # EMACFL2XJE4E4K2
Zoro # G0134256
product price: $3,939.99
/ea
Free Shipping & Returns
$3,939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EMACFL2XJE4E4K2
- Zoro # G0134256
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GEXXXX)
- ANCOR 12-10 Heatshrink Butt Connectors - 100-Pack (309299)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT268)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- SWE-TECH 3C Vesta Pro 2000 UPS VP, 2000 VA Volt Amps, Uninterrupted Power Supply, Black (FWT91W1-32000)
- Eaton Uninterruptible Power Supplies (UPS)