Shop All Power Strips
Eaton
Epdu, Em/Mi, 1U, L5-30P, (8) 5-20R
Mfr # TPC5315
Zoro # G0427179
product price: $1,720.99
/ea
Free Shipping & Returns
$1,720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 125V
- Color Black
- Cord Length 15 ft
- Max. Amps 24A
- Mounting Style Flush, Rackmount/1U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TPC5315
- Zoro # G0427179
- UPC # 786685513386
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Dimensions | 15 in L x 1.72 in H x 19 in W |
Height | 1.72 in |
Width | 19 in |
Length | 15 in |
Details
Voltage | 110 to 125V |
Color | Black |
Max. Amps | 24A |
Mounting Style | Flush, Rackmount/1U |
NEMA Receptacle Configuration | (8) 5-20R |
NEMA Plug Configuration | (1) L5-30P |
Circuit Breaker | Yes |
Hz | 50/60 Hz |
Outlet Surge Protection | Yes |
Features | Ethernet Interface, Voltage Monitoring, RJ45 Temperature Port, Per Outlet Current Monitoring |
Phase | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (71430NP)
- ELECTRIDUCT Neoprene Cord Channel Kit- 10ft(2-5ft pieces)- White (SR-RI-CC-10-WT)
- OMRON Switch 1224VDc Photoelectric Sensor (E3S-RS30B4-30)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- MINUTEMAN UPS ROTATING SURGE PROTECTOR FIVE OUTLET (MMS7100RT)
- TRIPP LITE Surge Protector, 7 Outlet, 1080 Joules, 25' Cord, White (TRPTLP725)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY58)
- 360 ELECTRICAL Pwr Strp 360Pro 8Ft 6Out (36003)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (EURO-4)
- Eaton Extension Cords & Power Strips