Shop All Power Strips
Eaton
Epdu, Ba, 3U (10) 5-15R, (2) 5-20R
Mfr # PC3037
Zoro # G0498247
product price: $5,088.99
/ea
Free Shipping & Returns
$5,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208V
- Color Gold
- Cord Length 15 ft
- Max. Amps 24A
- Mounting Style Recessed, 3U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PC3037
- Zoro # G0498247
- UPC # 786685384726
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Dimensions | 19 in L x 5.3 in H x 15-1/2 in W |
Length | 19 in |
Width | 15-1/2 in |
Height | 5.3 in |
Details
Voltage | 120/208V |
Color | Gold |
Max. Amps | 24A |
Mounting Style | Recessed, 3U |
NEMA Receptacle Configuration | (10) 5-15R, (2) 5-20R |
Phase | 3 |
Outlet Surge Protection | Yes |
Hz | 50/60 Hz |
Features | (10) Single-Pole 15A, (1) Single-Pole 20A, (1) Three-Pole 30A Circuit Breaker |
Circuit Breaker | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cable Clamp, 304 Stainless Steel (TCAR-1004)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- GROTE Electronic Flasher, 12 to 24V (44010)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6506TLSX, 50A Temporary Power Box, Twist Lock (6506TLSX)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36871)
- COMPUCESSORY Compucessory CCS55157 Power Strip- 6 Outlet- Built-in Circuit Breaker- 15ft. Cord- Gray (CCS55157)
- TRIPP LITE Univeral Mounting Clamp for Power Strips (PSCLAMP)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- HAMMOND 20A 6 OUTLET 15 ft. TW LCK 18 in. L (1589H18D1)
- ELECTRIDUCT "W" Adapters (PD-BL-TLWA-210613)
- Eaton Power Strips