Shop All Power Strips
Eaton
Epdu, At, 1U, (2) L6-30P, PWATSL630008
Mfr # PWATSL630008
Zoro # G5155072
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 240V
- Color Black
- Cord Length 9 ft
- Max. Amps 24A
- Mounting Style Horizontal Rackmount/1U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PWATSL630008
- Zoro # G5155072
- UPC # 743172067418
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 9 ft |
Width | 19 in |
Depth | 7 in |
Height | 1-3/4 in |
Dimensions | 7 in D x 1-3/4 in H x 19 in W |
Details
Voltage | 208 to 240V |
Color | Black |
Max. Amps | 24A |
Mounting Style | Horizontal Rackmount/1U |
NEMA Receptacle Configuration | (1) L6-30R |
NEMA Plug Configuration | (2) L6-30P |
Series | eATS |
Watts | 4.99kW |
Phase | 1 |
Standards | UL Listed |
Hz | 50/60 Hz |
Circuit Breaker | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Lighting Contactor Aux Contact Block, 1P (CR460XB1)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X4NPG6)
- HAMMOND Medical in. 15A H.D. 8 Outlet Strip, 12 ft. cord, Outlets Front, Black (1584T8DH)
- TRIPP LITE Protect It Surge Protector, 6 AC Outlets2 USB Ports, 6 ft Cord, 990 J, Black (TLP606USBB)
- POWERZONE Strip 6 Outlet 18In Cord 2Pk (OR7000X2)
- TRIPP LITE Spaced Outlet Surge Protector PowerStrip (ISOBAR4ULTRA)
- HAMMOND 12 OUTLET LIGHT SURGE 15 ft. CORD (1588T12B1S)
- GE Surge, 10-Outlet, USB, 3540J, 4 ft Cord, Blk (37746)
- Eaton Power Strips