Shop All Power Strips
Eaton
Epdu At 1U (2) L6-30P (4) C13 (2)C19
Mfr # T2235-F4-CNB09L
Zoro # G0413626
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 240V
- Color Black
- Cord Length 9 ft
- Max. Amps 24A
- Mounting Style Horizontal Rackmount/1U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # T2235-F4-CNB09L
- Zoro # G0413626
- UPC # 786685287553
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 9 ft |
Dimensions | 24 in D x 7 in H x 15 in W |
Depth | 24 in |
Height | 7 in |
Width | 15 in |
Details
Voltage | 208 to 240V |
Color | Black |
Max. Amps | 24A |
Mounting Style | Horizontal Rackmount/1U |
NEMA Receptacle Configuration | (4) C13, (2) C19 |
NEMA Plug Configuration | (2) L6-30P |
Hz | 50/60 Hz |
Watts | 4.99kW |
Standards | UL Listed |
Series | eATS |
Circuit Breaker | Yes |
Phase | 1 |
Features | (2) 2P 15A Circuit Breaker |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Coaxial Connector, RG59, F Type, PK50 (1UKD7)
- OTC Disconnect Tool Toc Line 1/2" (307-569)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Voltage: 600 V (13057555)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV14-6Q)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- CYBERPOWER Switched ATS PDU 10-Outlets PDU (PDU44001)
- HAMMOND 20A 8 OUTLET LIGHT 15 ft. TW LCK (1589T8D1)
- SOUTHWIRE Plugs, 6 Outlet Plastic Pwr Switch w/ CB Reset Button was 04622 (041402-88-01)
- TRIPP LITE Surge Protector, 7 Outlet, 2160 Joules, 7' Cord, Black (TRPSUPER7B)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- Eaton Extension Cords & Power Strips