Shop All Power Strips
Eaton
Epdu, 2U, Re, L21-30P
Mfr # PC975
Zoro # G0477369
product price: $2,380.99
/ea
Free Shipping & Returns
$2,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208V
- Color Black
- Cord Length 15 ft
- Max. Amps 24A
- Mounting Style Horizontal Rackmount/2U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PC975
- Zoro # G0477369
- UPC # 786685286969
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Dimensions | 19 in D x 3.4 in H x 14-1/2 in W |
Height | 3.4 in |
Depth | 19 in |
Width | 14-1/2 in |
Details
Voltage | 120/208V |
Color | Black |
Max. Amps | 24A |
Mounting Style | Horizontal Rackmount/2U |
NEMA Receptacle Configuration | (8) 5-20R, (3) L6-20R |
NEMA Plug Configuration | L21-30P |
Features | 4P 30A, 1P 20A, (3) 2P 20A Circuit Breaker |
Series | RE |
Watts | 8.64kW |
Hz | 50/60 Hz |
Standards | UL Recognized |
Circuit Breaker | Yes |
Phase | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Bonding and Grounding Kit (DBGRDK)
- MERSEN Forklift Limiter Fuse, CNL Series, 300A, Time Delay, 80VAC, Bolt-On (CNL300)
- ZORO SELECT Channel OD Tubing Strap, 1-3/8 In, Gold (V100 1-3/8Y)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Wh (CFPL4WHY)
- PHILIPS Philips 6-Outlet Surge Protector Tap, 900J, White, PK 4 (SPP3469WA/37)
- SCHNEIDER ELECTRIC USA Rack PDU Basic 1U Surge Protector16A (AP9563)
- TRIPP LITE Surge Protector, 7-Outlet, 6' Cord, 3-2/5"Wx15"Dx1-2/5"H, BK (TRPTLP76MSGB)
- TRIPP LITE Surge, Datashield, Serial, In-Line, DB9 (DB9)
- FELLOWES Six-Outlet Power Strip, 120v, 4ft Cord (99000)
- TRIPP LITE Power Outlet Strip, 4 Outlets, Metal Case (4SPDX)
- SWE-TECH 3C Surge Protector, Flat Rotating Plug, 6 Outlet, Black Horizontal Outlets, Plastic, Power Cord 4 foot (FWT51W1-12204)
- Eaton Power Strips