Shop All Power Strips
Eaton
Epdu 2U Hw Custom
Mfr # TPC3225
Zoro # G0407691
product price: $3,389.99
/ea
Free Shipping & Returns
$3,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 125V
- Cord Length 10 ft
- Max. Amps 4A
- Mounting Style Flush, Rackmount/1U
- NEMA Receptacle Configuration (10) 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TPC3225
- Zoro # G0407691
- UPC # 786685348063
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 10 ft |
Height | 1.7 in |
Dimensions | 19 in L x 1.7 in H x 7 in W |
Length | 19 in |
Width | 7 in |
Details
Voltage | 110 to 125V |
Max. Amps | 4A |
Mounting Style | Flush, Rackmount/1U |
NEMA Receptacle Configuration | (10) 5-15R |
NEMA Plug Configuration | (1) AMP206426-1 |
Phase | 1 |
Circuit Breaker | Yes |
Features | (1) Single-Pole 5A, (3) Single-Pole 7.5A, (1) Single-Pole 20A Circuit Breaker |
Outlet Surge Protection | Yes |
Hz | 50/60 Hz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6202-30-OE)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- INTERMATIC Photocontrol, 3/8"-18 NPSM Thread Mount (EK4036S)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- LEVITON POWER DISTRIBUTION UNITS PDUS PDUBAS VERT 120V1PH 12A (P1040-10S)
- TRIPP LITE Surge Protector, LEDs, 8 Outlets (ISOBAR8ULTRA)
- TRIPP LITE Vertical Power Strip, 8 Outlets, 15 ft. Cord, 24" Length (PS2408)
- PHILIPS Philips 6-Outlet Surge Protector Tap, 900J, White, PK 4 (SPP3469WA/37)
- VIRTUAL CT-042 Gloss White Single Power Outlet Surge Tap (VI697906)
- HAMMOND 12 OUTLET SWITCH SURGE 77 in. L (1588H12B1S)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (53C6M-1S7)
- Eaton Power Strips