Shop All Power Strips
Eaton
Epdu, 2U, Ba, L6-30P (4) L6-20R
Mfr # PW105BA2U420
Zoro # G0451502
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 200 to 240V
- Color Black
- Cord Length 9 ft
- Max. Amps 30A
- Mounting Style Horizontal Rackmount/2U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PW105BA2U420
- Zoro # G0451502
- UPC # 786685534527
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 9 ft |
Depth | 19 in |
Dimensions | 19 in D x 3-1/2 in H x 6 in W |
Width | 6 in |
Height | 3-1/2 in |
Details
Voltage | 200 to 240V |
Color | Black |
Max. Amps | 30A |
Mounting Style | Horizontal Rackmount/2U |
NEMA Receptacle Configuration | (4) L6-20R |
NEMA Plug Configuration | L6-30P |
Hz | 50/60 Hz |
Phase | 1 |
Watts | 4.99kW |
Features | (4) 2P 20A Circuit Breaker |
Standards | UL 60950-1 |
Circuit Breaker | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SDO1V06H30)
- BOSCH RELAY (332015006)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Spacing: No Holes (FS-500 ST4 120.00)
- COMPUCESSORY Compucessory CCS55157 Power Strip- 6 Outlet- Built-in Circuit Breaker- 15ft. Cord- Gray (CCS55157)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-ED)
- WELTRON 6-Outlet Black Plastic Surge Protector W/ Full 3 Lines Surge; 750 (WSP-600PLF-3BK)
- SUPERIOR ELECTRIC Heavy-Duty Metal Power Strip, 6 Outlet, 6ft Cord, 14AWG, ETL (SE 1543)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- TRIPP LITE Surge Protector, 10 Outlet, 2395 Joules, 8' Cord, BK/SR (TRPTLP1008TEL)
- Eaton Extension Cords & Power Strips