Shop All Uninterruptible Power Supplies (UPS)
Eaton Entertainment
5P550R Rackmount Ups Ac 120 V 420 Watt 550 Va Rs 232- USB 5 Output Connector 1U
Mfr # YYT1-11086162
Zoro # G510868234
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Entertainment
- MFR # YYT1-11086162
- Zoro # G510868234
- UPC # 743172043030
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Rack |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 100A, 250V AC (A2K100R)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-125-25)
- TORK Electronic Timer, 7 Days, SPDT (DGLC200A-NC)
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V (LRD22)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- SIEMENS UPS System, 336 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41343AB001AY0)
- TRIPP LITE UPS System, Out: 120V AC , In:110V AC (AV550SC)
- MINUTEMAN UPS LINE INTERACTIVE 1000VA 700 WATTS UPS (PRO1000RT2U)
- GLOBAL INDUSTRIAL Lithium Iron Phosphate Battery, 20AH (812549)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RM2UN)
- Eaton Entertainment Power Systems