Shop All AC Drives
Eaton
Enclosed Variable Frequency Drive, White
Mfr # EHB0241A1KT0G20000
Zoro # G506439288
product price: $5,245.99
/ea
Free Shipping & Returns
$5,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital Readout Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
- Output Voltage 208V AC
- Enclosure Totally Enclosed
- Input Phase AC Three
- Control Type Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enclosed Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 24.3 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- SUPCO Molded Cogged V Belt, BX98 (BX98)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Beige (100400)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 ELP)
- EATON Keypad, White, Analog, PowerXL DH1, w/Bypass (DH1-34061FN-C21C)
- ALLEN BRADLEY Ac Drive 22BD024N104 (22B-D024N104)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- ABB Ac Drive ACS15003U03A34 (ACS150-03U-03A3-4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M2C)
- ALLEN BRADLEY Ac Drive 25BD010N114 (25B-D010N114)
- EATON CUTLER-HAMMER 380-500V-AC 0-320HZ 0-500V-AC 15HP AC VFD DRIVE (SVX010A1-4A1B1)
- Eaton AC Drives