Shop All AC Drives
Eaton
Enclosed Variable Frequency Drive, White
Mfr # EHB0161A1KT0G20000
Zoro # G106439282
product price: $4,916.99
/ea
Free Shipping & Returns
$4,916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brake Chopper Included No
- Adjustable Deceleration Time 0.1 to 3,000 sec
- Input Type Analog, Digital
- With Bypass / No Bypass With Bypass
- Input Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enclosed Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 16.2 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLBAUER Mini Grease Gun, Push Hndl, 3700 psi (2PB20)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Viton Seal (S600682-2)
- BERKO MARLEY ENGINEERING PRODUCTS Motor25W 208-240/277V 1650Rpm Motor (3900-2014-000)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF503M90, Suction, 125 micron (ZX-SF503M90)
- EATON Keypad, White, Analog, PowerXL DH1, w/Bypass (DH1-34061FN-C21C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M3C)
- ALLEN BRADLEY Ac Drive 25BD6P0N104 (25B-D6P0N104)
- ALLEN BRADLEY 380-460V-AC 0-400HZ 380-460V-AC 0.5HP AC VFD DRIVE (1305-BA01A)
- ALLEN BRADLEY Ac Drive 25BD2P3N104 (25B-D2P3N104)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- ALLEN BRADLEY Ac Drive 25AD030N114 (25A-D030N114)
- Eaton Variable Frequency Drives