Shop All Circuit Breakers
Eaton
Enclosed Circuit Breaker, ECC Series 200A, 2 Pole, 200V AC
Mfr # ECCVH200R
Zoro # G9448386
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ECC
- Amps 200A
- Number of Poles 2
- AC Voltage Rating 200V AC
- Max. AIR Rating 25kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ECCVH200R
- Zoro # G9448386
- UPC # 786685934853
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 9-1/2 in |
Depth | 25 in |
Height | 5-1/2 in |
Max. Wire Size | 300 kcmil |
Min. Wire Size | 2 AWG |
Details
Item | Enclosed Circuit Breaker |
Series | ECC |
Amps | 200A |
Number of Poles | 2 |
AC Voltage Rating | 200V AC |
Max. AIR Rating | 25kA |
DC Voltage Rating | Not Rated |
For Use With | CC Circuit Breakers |
Standards | UL 489 |
Frame Type | CCV |
Interrupt Rating | 25 kA |
Description
200 Amp double pole type BR enclosed breaker contains a circuit breaker installed inside a weatherproof steel enclosure. The product is designed to serve as a main disconnect and protective device for feeder circuits. The unit is front operable and is capable of being padlocked in the off position.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-2N-EC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V16)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, C Curve (FAZ-C1/1-NA-SP)
- EATON Circuit Breaker, BRN Series 30A, 1 Pole, 120/240V AC (BRN130GF)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- EATON Circuit Breaker, PDG Series 400A, 3 Pole, 600V AC, A Curve (PDG43M0400TFAJ)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250CS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-NA-SP)
- SQUARE D Molded Case Circuit Breaker, QBL Series 250A, 3 Pole, 240V AC (QBL32250)
- Eaton Circuit Breakers