Shop All Push Button Accessories
Eaton
Emergency Stop Push Button, Red
Mfr # M22-PVT-K01
Zoro # G7575775
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend No Legend
- Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-PVT-K01
- Zoro # G7575775
- UPC # 786685900407
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | 1 in |
Product Width | 2 in |
Product Length/Depth | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.77 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Polycarbonate, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend No Legend, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- TECHFLEX Thermashield Wrap, 3/4", Silver (TWN0.75SV10)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34EB2-51X)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB6)
- EATON Legend Plate, Half Round, Lower, Black (10250TM23)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- Eaton Push Button Accessories