Shop All Push Button Accessories
Eaton
Emergency Stop Push Button, Red
Mfr # C22-PVT60P-K11
Zoro # G7522803
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend No Legend
- Features Completely Sealed
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C22-PVT60P-K11
- Zoro # G7522803
- UPC # 786685897325
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Height | 3.62 IN |
Width | 2.36 IN |
Length | 2.36 IN |
Overall Height | 3.62 in |
Overall Depth | 2.36 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Overall Width | 2.36 in |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 60mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Nylon, Color Red, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend No Legend, Standards CSA, DIN VDE 0600, EN 60947, IEC-60947, UL Listed, Terminal Connection Screw Clamp, Features Completely Sealed, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, B Curve (FAZ-B20/1-SP)
- EATON Manual Mtr Protctr, 10A, PushButtn, Frame B (XTPB010BC1)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK300 (30-073J)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905)
- EATON Legend Plate, Half Round, Down, Black (10250TM12)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT60P)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J62-71X)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- Eaton Push Button Accessories