Shop All Push Button Accessories
Eaton
Emergency Stop Push Button, Red
Mfr # C22-PVT60P-K02
Zoro # G7513816
original price:
$75.89
16% off
new price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend No Legend
- Features Completely Sealed
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C22-PVT60P-K02
- Zoro # G7513816
- UPC # 786685897318
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | 3.62 IN |
Product Width | 2.36 IN |
Product Length/Depth | 2.36 IN |
Overall Height | 3.62 in |
Mushroom Head Diameter | 40 mm |
Overall Depth | 2.36 in |
Overall Width | 2.36 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 60mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 2NC, Bezel Silver Nylon, Color Red, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend No Legend, Standards CSA, DIN VDE 0600, EN 60947, IEC-60947, UL Listed, Terminal Connection Screw Clamp, Features Completely Sealed, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSW)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 7/16" W (SR-WG-050-5-BK)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- EATON Black Blanking Plug, 22mm, Black (M22S-B)
- EATON Cutler-Hammer Legend Plate, Half Round, Forward, Black (10250TM15)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, IP Rating: 65 (10250T5B62-1X)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- Eaton Switches