Shop All Push Button Accessories
Eaton
Emergency Stop Push Button, Red
Mfr # C22-PVT45P-K11
Zoro # G7603696
original price:
$101.01
33% off
new price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend No Legend
- Features Completely Sealed
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C22-PVT45P-K11
- Zoro # G7603696
- UPC # 786685897301
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Length/Depth | 1.77 in |
Product Width | 1.77 in |
Product Height | 3.66 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 3.66 in |
Overall Width | 1.77 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.77 in |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Nylon, Color Red, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend No Legend, Standards CSA, DIN VDE 0600, EN 60947, IEC-60947, UL Listed, Terminal Connection Screw Clamp, Features Completely Sealed, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1" Inside Diameter - Black - 300' Length (FRPPWL1.00-BSP)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 20PK (64262)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Round (6224)
- EATON Non-Illum Push Button Operator, Green (E34PB3)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- Eaton Push Button Accessories