Shop All Push Button Accessories
Eaton
Emergency Stop Push Button, Red
Mfr # C22-PVT45P-K02
Zoro # G7519285
original price:
$104.54
30% off
new price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend No Legend
- Features Completely Sealed
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C22-PVT45P-K02
- Zoro # G7519285
- UPC # 786685898315
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | 3.66 in |
Product Length/Depth | 1.77 in |
Product Width | 1.77 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.77 in |
Overall Width | 1.77 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.66 in |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 45mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 2NC, Bezel Silver Nylon, Color Red, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend No Legend, Standards CCC, CE, CSA, IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp, Features Completely Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- ALLANSON 1092-S Gas Application (1092-S)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- ALLEN BRADLEY 24V-DC 30A AMP 15HP AC CONTACTOR (100-C23DJ10)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DLH-A)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- DAYTON Legend Plate, Blank, Square (32J082)
- Eaton Push Button Accessories