Shop All Push Button Accessories
Eaton
Emergency Stop Push Button, Black
Mfr # 10250T9B60-3X
Zoro # G5226137
original price:
$186.83
17% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Legend No Legend
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T9B60-3X
- Zoro # G5226137
- UPC # 786680121005
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.87 IN |
Product Diameter | 1.38 in |
Mushroom Head Diameter | 40 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.38 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.87 in |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained/Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (XTCE012B01C)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- POWERHORSE Parallel Cable Kit Connects 4500W to 4500W Generator (96728)
- EATON Non-Illum Push Button Operator, Green (E34PB3)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-53X)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV0133)
- Eaton Push Buttons & Indicators